Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Matte, 1" W
Mfr # M6-210-427-RO
Zoro # G608260612
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-210-427-RO
- Zoro # G608260612
- UPC # 888434599853
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.17 in |
Maximum Wire Diameter | 0.4 in |
Label Height | 4 3/8 in |
Roll Width | 1 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Printable Portion Height | 1 1/4 in |
For Wire Diameter | 0.173 in to 0.398 in |
Label Size | 4 3/8 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 4 3/8 in, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- CONDOR Knit Glove, Acrylic, XL, PR (4NMK6)
- SIGNMISSION OSHA, Do Not Wear Gloves While Operating This Equipment, 5in X 3.5in, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19149-10PK)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2000 (THT-85-427-2)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13651)
- BRADY Raised Panel Label, Black, Labels/Roll: 180 (B30EP-168-593-BK)
- Brady Label Maker Tapes, Labels, Signs & Tags