Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1 15/16" W
Mfr # M7-66-417
Zoro # G308434535
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Adhesive Adhesive
- Label Material Vinyl
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-66-417
- Zoro # G308434535
- UPC # 888434614228
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 3 5/32 in |
Label Width | 1 15/16 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Height | 1 in |
Core Diameter | 1 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1 469/500 in |
Roll Width | 1 15/16 in |
Label Size | 3 5/32 in x 1 15/16 in |
For Wire Diameter | 0.16 in to 0.318 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 15/16 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3 5/32 in, Label Width 1 15/16 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-417
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCW)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- PROFLEX BY ERGODYNE Wrist Support, XL, Left, Black (70018)
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 1 in W, Outdoor, Yellow (M6C-1000-439-YL)
- PAPILION Papilion R07430538036550YD 1.5 in. Single-Face Satin Ribbon 50 Yards - Light Navy (R07430538036550YD)
- Brady Label Maker Ribbons