Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1 1/2" W
Mfr # M6-32-417
Zoro # G608434433
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 1 1/2 in
- Label Material Vinyl
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-32-417
- Zoro # G608434433
- UPC # 888434614082
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Height | 1/2 in |
Roll Width | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Core Diameter | 1 in |
Label Size | 1 1/2 in x 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- BUCKET BOSS Padded Belt (50500)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 in W, White (M7-176-593)
- Brady Label Maker Ribbons