Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Yellow, 1/2" W
Mfr # M6C-500-595-YL
Zoro # G308260868
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1/2 in
- Adhesive Adhesive
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Standards ASTM D 2979, ASTM D 523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-500-595-YL
- Zoro # G308260868
- UPC # 888434599785
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Label Width | 1/2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- BRADY Label, Vinyl, Color White, 1/2" W (M6C-500-595-WT)
- BRADY Label, Vinyl, Color Orange, 2" W (M6C-2000-595-OR)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113143)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- BRADY Label Cartridge, Black, Labels/Roll: 100 (M71EP-169-593-BK)
- TARTAN TrtnLbelProtectonTpe3765,120m, PK8 (3765)
- Brady Safety Labels