Shop All Label Maker Ribbons
Brady
Label, Vinyl, Color White, 1" W
Mfr # M6C-1000-595-WT
Zoro # G708434791
original price:
$120.99
4% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Width 1 in
- Roll Length 50 ft
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-1000-595-WT
- Zoro # G708434791
- UPC # 888434599419
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Width | 1 in |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 9 (XWAB308)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- ZEBRA TECHNOLOGIES Thermal Transfer Ribbon, 4.00" - 4.99" W, 98 Ft. L, Black (05095BK110D)
- Brady Safety Labels