Shop All Label Maker Ribbons
Brady
Label, Vinyl, Color Red, 1" W
Mfr # M6C-1000-595-RD
Zoro # G708434777
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1 in
- Standards ASTM D 2979, ASTM D 523
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1000-595-RD
- Zoro # G708434777
- UPC # 888434599402
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Label Width | 1 in |
Roll Length | 50 ft |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 10, Wht/Org/Grn, PR (3NEE4)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- PIONEER Polyester Mesh Vest, Green, Large (V1025060U-L)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Label, 1/2 in W, White (M6-29-499)
- Brady Label Maker Ribbons