Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Orange, 1" W
Mfr # M6C-1000-595-OR
Zoro # G708260901
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Orange
- Width 1 in
- Adhesive Adhesive
- Standards ASTM D 2979, ASTM D 523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1000-595-OR
- Zoro # G708260901
- UPC # 888434599396
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 50 ft |
Label Width | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS XL BLK Boot Sock (F2230-052-XL)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, L, PR (NF11X/9L)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- BRADY Label, Vinyl, Color Red, 1/2" W (M6C-500-595-RD)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- Brady Label Maker Tapes, Labels, Signs & Tags