Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Gray, 1" W
Mfr # M6C-1000-595-GY
Zoro # G308260332
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1 in
- Adhesive Adhesive
- Standards ASTM D 2979, ASTM D 523
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1000-595-GY
- Zoro # G308260332
- UPC # 888434599389
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 50 ft |
Label Width | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Gray, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Small (301426)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-356)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- BRADY Label, Vinyl, Color Green, 1/2" W (M6C-500-595-GN)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-91-498-5)
- BRADY Precut Label Cartridge, Matte, 21/64 in H (M4C-187-7641)
- Brady Label Maker Tapes, Labels, Signs & Tags