Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Clear, 2" W
Mfr # M6C-2000-595-CL
Zoro # G308260974
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear
- Width 2 in
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-2000-595-CL
- Zoro # G308260974
- UPC # 888434599495
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Size (WxL) | 2 in |
Label Width | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith Safety Helmet Inner Padding, For Use With Helmet Black (WPA0006)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (PSSCONT-C10)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- BRADY Label, Vinyl, Color Red, 1/2" W (M6C-500-595-RD)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71EP-173-593)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-461)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- Brady Label Maker Tapes, Labels, Signs & Tags