Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Brown, 2" W
Mfr # M6C-2000-595-BR
Zoro # G008260915
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Brown
- Width 2 in
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Standards ASTM D 2979, ASTM D 523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-2000-595-BR
- Zoro # G008260915
- UPC # 888434599488
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Brown, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- BRADY Label, Vinyl, Color Red, 1/2" W (M6C-500-595-RD)
- BRADY Label, Vinyl, Color Red, 2" W (M6C-2000-595-RD)
- BRADY Label, White, Labels/Roll: 500 (PTL-17-351)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-37-483)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow (THT-18-423-3-YL)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- Brady Safety Labels