Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Blue, 2" W
Mfr # M6C-2000-595-BL
Zoro # G308260844
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Blue
- Width 2 in
- Adhesive Adhesive
- Standards ASTM D 2979, ASTM D 523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-2000-595-BL
- Zoro # G308260844
- UPC # 888434599471
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Size (WxL) | 2 in |
Label Width | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, L, 1000 PK, Clear (303363293)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- BRADY Label, Vinyl, Color Orange, 2" W (M6C-2000-595-OR)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (PTL-57-412)
- BRADY PermaSleeve Heat Shrink Wire/Cable Labels 1-1/2in Dia for 3in Core Printers-2in White Single-Sided (PS-1500-2-WT-J)
- BRADY Precut Label Cartridge, White, Matte (M4-128-499)
- Brady Safety Labels