Shop All Identification Labels
Brady
Label, Vinyl, 4in.Hx6in.W, Danger, PK5
Mfr # 121104
Zoro # G9387287
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 6 in
- Height 4 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121104
- Zoro # G9387287
- UPC # 754473705763
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 1/250 in |
Description
Vinyl Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary ___ Arc Flash PPE Category 4 Incident Energy (cal/cm2) 40, Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- PORTWEST Augusta Sleeved Hi-Vis Vest, Med (US383)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (109S0310BR)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96162 (96162)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- Brady Safety Labels