Shop All Identification Labels
Brady
Label, Vinyl, 3 1/2 H, 10" W, PK25
Mfr # 8817
Zoro # G404417340
product price: $23.39
/pk 25, $0.94/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, RoHS Compliant 2011/65/EU and 2015/863
- Write on Surface No
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8817
- Zoro # G404417340
- UPC # 754473452315
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Label, Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol, Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- PIG Cinchable Pipe Leak Diverter, 1 lb. (TLS182)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244 (42244)
- BRADY Label (B33-9-417)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- BRADY Die Cut Inspection Arrows 0.25" H, PK 25 (DIA-500-YL-PK)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- NMC Dot Placard Sign, 1267 3, Material: Adhesive Backed Vinyl (DL139BP)
- Brady Identification Labels