Shop All Label Maker Accessories
Brady
Label, Vinyl, 2-3/4" H, 1-3/4" W, Red, PK1000
Mfr # Y4533154
Zoro # G2851024
product price: $387.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Color Red
- Width 1 3/4 in
- Background Color Black,White
- Legend Product ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # Y4533154
- Zoro # G2851024
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 3/4 in |
Height | 2 3/4 in |
Details
Item | Label |
Material | Vinyl |
Legend Color | Red |
Background Color | Black,White |
Legend | Product ID |
Metal Detectable | No |
Language | English |
Product Type | Label |
Description
Label, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- BRADY Printer Network Card (NET-LAN)
- BRADY Charger, Size Universal (M71-QC)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- Brady Safety Labels