Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-2250-483WT-KT
Zoro # G1662991
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3100
- Color White
- Width 2-1/4"
- Length 100 ft.
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-483WT-KT
- Zoro # G1662991
- UPC # 754473936761
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size - Floor Marking Labels | 2 1/4 in x 100 ft |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-8-9)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13610)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-179-7425J)
- BRADY Thermal Transfer Label, White, Labels/Roll: 500 (PTPSL-17-422)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-483)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113125)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- Brady Label Maker Tapes, Labels, Signs & Tags