Shop All Label Maker Ribbons
Brady
Label Tape Roll, Metallic Silver, Labels/Roll: 1225
Mfr # B30-17-438
Zoro # G6208386
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Metallic Silver
- Material Brady B-438 Tamper-Evident Metallized Polyester
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-17-438
- Zoro # G6208386
- UPC # 754473211608
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 1" |
Width | 1" |
Label Width | 1 in |
Label Height | 2 in |
Label Size (HxW) - Indicating Labels | 2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Silver, Label Finish Matte, Label Height 2 in, Label Material Metallized Polyester, Label Width 1 in, Labels per Roll 1,225, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- Brady Safety Labels