Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White/Orange, Labels/Roll: Continuous
Mfr # 113156
Zoro # G5603245
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- For Use With GlobalMark(R) Printing System
- Color White/Orange
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113156
- Zoro # G5603245
- UPC # 754473998400
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 2 1/4 in x 100 ft |
Label Width | 2 1/4 in |
Label Size (WxL) | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White/Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Back Support, Elastic, XS (1650)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- STRIDE Ice Traction Cleat Overshoe, 13 1/2-16, PR (STRIDE50)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-11-498)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13655)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BROTHER Printer Label, Black/White, Labels/Roll: 800 (DK1209)
- Brady Safety Labels