Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # B30C-4000-424
Zoro # G1581995
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3100
- Color White
- Width 4"
- Length 150 ft.
- Material B-424 Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-424
- Zoro # G1581995
- UPC # 754473542603
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 150 ft. |
Label Width | 4 in |
Roll Size | 4 in x 150 ft |
Label Size (WxL) | 4 in |
Roll Length | 150 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Paper, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-424, Maximum Service Temperature 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-FS (669-C/36-NRVFO-FS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (VP9683L)
- MCR SAFETY Double Leather Palm 2 3 4 Sa, PK12 (1911L)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-595-YL)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-172-593-.5SL)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- BRADY Label, 3 in W, White (M7-37-422)
- NEVS 1-1/4"Color Coding Dots Green Flr - Roll Form (DOT-114RL Green Flr)
- Brady Safety Labels