Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # M71C-500-423
Zoro # G5705917
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/2"
- Length 50 ft.
- Material Glossy Polyester B423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71C-500-423
- Zoro # G5705917
- UPC # 662820801085
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Width | 1/2 in |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 1/2 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1/2 in x 50 ft |
Label Width | 1/2 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Halogen Free, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- CAROLINA SHOE Size 13D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- BRADY Label, 1 in W, Clear; Red (M6-19-427-RD)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-45-423-10)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-6-430)
- Brady Safety Labels