Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # 13651
Zoro # G6044245
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- Color White
- Width 7"
- Length 50 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13651
- Zoro # G6044245
- UPC # 754473136512
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 7" |
Length | 50 ft. |
Label Width | 7 in |
Label Size (WxL) | 7 in |
Roll Length | 50 ft |
Roll Size | 7 in x 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 7 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Translucent Matte Tape, 3/4" W (218BTMPX)
- REEBOK Safety Shoe, 10, W, Black, Composite, PR (RB4039)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- SUPERIOR TOUCH Open Finger Gloves, Knit, PU Palm, 9, PR (SSXPU3OF-9)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13655)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13540)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13541)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- BRADY Label (M21-7-423)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13602)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- Brady Safety Labels