Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # 13569
Zoro # G5423126
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- For Use With Brady Powermark(R)
- Color White
- Width 6"
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13569
- Zoro # G5423126
- UPC # 754473135690
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 6 in x 50 ft |
Label Size (WxL) | 6 in |
Label Width | 6 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- KISHIGO 4XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-4X)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13651)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- BRADY Label, 1 in W, White (M7-21-498)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-750-499)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2" x 1", White, 12/Case (THD102)
- Brady Safety Labels