Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Silver, Labels/Roll: Continuous
Mfr # 52152
Zoro # G5558235
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Silver
- Width 3"
- Length 110 ft.
- Material B-438 Tamper-Evident Metallized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52152
- Zoro # G5558235
- UPC # 754473521523
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 110 ft. |
Roll Length | 110 ft |
Roll Width | 3 in |
Roll Size (WxL) - Indicating Labels | 3 in x 110 ft |
Label Width | 3 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 1HBL4, Compatible Mfr Part Number 105031, Label Color Silver, Label Finish Matte, Label Material Metallized Polyester, Printer Series Compatibility MiniMark, Recommended Ribbon 105031, Roll Length 110 ft, Width 3 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-438, Maximum Service Temperature 104 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- MECHANIX WEAR Impact Gloves, S, Black, PR (MP4X-75-008)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY Label, 3/4 in W, Roll 30 ft L (M6C-750-499)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-500-423)
- Brady Safety Labels