Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Phosphorescent, Labels/Roll: Continuous
Mfr # 105914
Zoro # G5743114
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- For Use With PowerMark(R) Printers
- Color Phosphorescent
- Width 10"
- Length 33 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105914
- Zoro # G5743114
- UPC # 754473034559
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 10" |
Length | 33 ft. |
Roll Length | 33 ft |
Label Size (WxL) | 10 in |
Label Width | 10 in |
Roll Size | 10 in x 33 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV88, 5RV92, Compatible Mfr Part Number 13510, 13514, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow in the Dark, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, 13514, Roll Length 33 ft, Width 10 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-526
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3415-09)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- DIXON Fire Hose Nozzle, 1-1/2 In., Black (HPFN150NST)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-8-439-BK)
- BRADY Precut Label Cartridge, White, Matte (M5-156-492)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13610)
- DYMO Letra Tag White Fabric (DY601617)
- Brady Label Maker Tapes, Labels, Signs & Tags