Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-750-595-GY
Zoro # G5504633
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, Facility Identification, Floor Marking, General Identification, Laboratory Labeling, Pipe and Valve Marking
- Standards RoHS Compliant
- Background Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-595-GY
- Zoro # G5504633
- UPC # 754473930516
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 21 ft |
Vial/Tube Size | 2.0 to 50.0 ml |
Label Size (WxL) | 3/4 in |
Label Width | 3/4 in |
Roll Length | 21 ft |
Roll Size | 3/4 in x 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size M (7025-12PR)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (49276)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- DYMO Label Tape, 0.5", Yellow (91332)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- Brady Label Maker Accessories