Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-750-595-BR
Zoro # G5572865
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, Facility Identification, Floor Marking, General Identification, Laboratory Labeling, Pipe and Valve Marking
- Standards RoHS Compliant
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-595-BR
- Zoro # G5572865
- UPC # 754473930486
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 21 ft |
Roll Length | 21 ft |
Label Size (WxL) | 3/4 in |
Label Width | 3/4 in |
Vial/Tube Size | 2.0 to 50.0 ml |
Roll Size | 3/4 in x 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-681)
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 8.5 (9550-8.5W)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY Hard Case (BMP41-HC)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- Brady Label Maker Accessories