Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-750-595-BK
Zoro # G5815433
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, Facility Identification, Floor Marking, General Identification, Laboratory Labeling, Pipe and Valve Marking
- Standards RoHS Compliant
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-595-BK
- Zoro # G5815433
- UPC # 754473930547
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 21 ft |
Label Size (WxL) | 3/4 in |
Roll Size | 3/4 in x 21 ft |
Roll Length | 21 ft |
Vial/Tube Size | 2.0 to 50.0 ml |
Label Width | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Black, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-M)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- BRADY Thermal Transfer Printer Labels, Amber (THT-11-724-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY Battery Pack, NiMH, 1,200 mAh (BMP41-BATT)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- Brady Safety Labels