Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-750-430-WT-CL
Zoro # G5564447
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Warehouse Marking
- Standards CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU, UL Recognized to UL969
- Background Color Clear/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-430-WT-CL
- Zoro # G5564447
- UPC # 754473930608
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 21 ft |
Roll Size | 3/4 in x 21 ft |
Vial/Tube Size | 2.0 to 50.0 ml |
Label Width | 3/4 in |
Label Size (WxL) | 3/4 in |
Roll Length | 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Limited Quantity Label, 100mmx100mm, 500, LQL40 (LQL40)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL TLL)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- Brady Label Maker Accessories