Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-500-595-GY
Zoro # G5798667
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, General Identification, Laboratory Labeling
- Standards RoHS Compliant
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-500-595-GY
- Zoro # G5798667
- UPC # 754473930509
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Length | 21 ft |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 21 ft |
Label Width | 1/2 in |
Vial/Tube Size | 1.5 ml |
Roll Length | 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, Reversible, 3-Pckt Waist, Black, F9R (25121)
- KLEIN TOOLS Wire Markers, Household Electric Panel w/Directory (56255)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- Brady Label Maker Accessories