Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-500-430-WT-CL
Zoro # G5536011
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Warehouse Marking
- Standards CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU, UL Recognized to UL969
- Background Color Clear/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-500-430-WT-CL
- Zoro # G5536011
- UPC # 754473930585
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Length | 21 ft |
Roll Size | 1/2 in x 21 ft |
Roll Length | 21 ft |
Vial/Tube Size | 1.5 ml |
Label Size (WxL) | 1/2 in |
Label Width | 1/2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Autoclavable, Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign, 10 in Height, 18 in Width (CBA2P)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-K1250/XL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- STRANCO NFR Label, 2 x 2 In, PK100 (RTK-22-P-100)
- Brady Label Maker Accessories