Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-375-595-PL
Zoro # G5760535
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Laboratory Labeling
- Standards ASTM D 2979, ASTM D 523
- Background Color Purple/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-595-PL
- Zoro # G5760535
- UPC # 754473930431
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/8 in |
Length | 21 ft |
Label Size (HxW) - General Purpose Laboratory Labels | 3/8 in |
Roll Length | 21 ft |
Vial/Tube Size | 0.6 ml |
Label Width | 3/8 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 3/8 in x 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Label Width 3/8 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 0.6 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Cabinet, Universal, 30" H (SPKU-WCAB)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- BRADY BBP31 Dust Cover (B31-DC)
- BRADY Thermal Transfer Printer Labels, White (THT-71-727-20)
- BRADY Battery Cover, 4in.Lx3.95in.Wx1.35in.H (BMP21-LAB-BATTCOV)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- Brady Safety Labels