Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-375-595-GY
Zoro # G5539545
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, General Identification, Laboratory Labeling
- Standards Compliant to RoHS
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-595-GY
- Zoro # G5539545
- UPC # 754473930493
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/8 in |
Length | 21 ft |
Roll Size | 3/8 in x 21 ft |
Label Width | 3/8 in |
Label Size (WxL) | 3/8 in |
Vial/Tube Size | 0.6 ml |
Roll Length | 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Label Width 3/8 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 0.6 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- NMC Multiple Entry Electrical Plug Lockout (LP550)
- BRADY Safety Label Dispenser, Plastic, Clear, Win (PD934A)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- BRADY Grommets for Tags, PK100 (20596)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- Brady Safety Labels