Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-375-430-WT-CL
Zoro # G5786383
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Warehouse Marking
- Standards Compliance of RoHS, CSA Accepted, UL Recognized
- Background Color Clear/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-430-WT-CL
- Zoro # G5786383
- UPC # 754473930592
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/8 in |
Length | 21 ft |
Roll Length | 21 ft |
Label Width | 3/8 in |
Label Size (WxL) | 3/8 in |
Roll Size | 3/8 in x 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 3/8 in, Material Properties Autoclavable, Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 GRYLR)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- KGS BOOT GUARD Boot Guard, Brown, Polyurethane, 2 oz. (351)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- Brady Label Maker Accessories