Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-250-595-YL
Zoro # G5519281
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB)
- Application Electrical Labeling, General Identification, Laboratory Labeling
- Standards ASTM D 2979, ASTM D 523
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-250-595-YL
- Zoro # G5519281
- UPC # 754473930561
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/4 in |
Length | 21 ft |
Roll Size | 1/4 in x 21 ft |
Label Width | 1/4 in |
Vial/Tube Size | 0.6 ml |
Label Size (WxL) | 1/4 in |
Roll Length | 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Label Width 1/4 in, Material Properties Autoclavable, Halogen Free, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 0.6 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- GLOVE GUARD Hat Grabber(R) Hard Hat Component, Black (HG10)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W (VNMR110W1)
- Brady Label Maker Accessories