Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-250-430
Zoro # G5765252
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB)
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Warehouse Marking
- Standards Compliance of RoHS, CSA Accepted, UL Recognized
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M21-250-430
- Zoro # G5765252
- UPC # 754473930660
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/4 in |
Length | 21 ft |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/4 in |
Roll Length | 21 ft |
Vial/Tube Size | 0.5 ml |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 21 ft |
Label Width | 1/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 0.5 ml, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2207N95)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- TRACTEL Large Bag, More Than 300 Ft. (XB26168)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Protective Overlaminate, PK25 (99276)
- Brady Safety Labels