Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-250-423
Zoro # G5669991
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB)
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Warehouse Marking
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
- Background Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-250-423
- Zoro # G5669991
- UPC # 754473930653
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/4 in |
Length | 21 ft |
Roll Length | 21 ft |
Roll Size | 1/4 in x 21 ft |
Label Width | 1/4 in |
Vial/Tube Size | 0.5 ml |
Label Size (WxL) | 1/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1/4 in, Material Properties Halogen Free, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 0.5 ml, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, White on Black (TZE315)
- N-FERNO BY ERGODYNE Knit Cap with Zipper, Over The Head, Black (6811Z)
- PLASTICADE Channelizer, 6", HIP (650R1-O-6-HIP-A)
- BRADY Thermal Transfer Printer Labels, White (THT-13-727-10)
- BRADY Printer Ribbon, Black (SSR6006)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-250-C-342-YL)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BLUE STAR Honeywell USB Cable For Use w/ MS1633, Hyperion 1300G & Voyager 1200g, 10'L (CBL-500-300-C00)
- Brady Safety Labels