Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Orange, Labels/Roll: Continuous
Mfr # 120866
Zoro # G0142694
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Orange
- Width 4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 120866
- Zoro # G0142694
- UPC # 754473701000
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Size | 4 in x 110 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Roll Length | 110 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign-Safety Glasses Required In This Area-10in x 14in OSHA Safety Sign, 14" H, NS-Safety Glasses (NS-Safety Glasses)
- CONDOR Full Body Harness, Vest Style, S/M (7DD48)
- SALISBURY Electrical Gloves, Class 00, Sz 9, PR (E0011Y/9)
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120862)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY Cable Marking Tags 0.8 in H x 2.2 in W White 250/RL (HSNX-800-2-WT-S)
- BRADY Label, 1 in W, White (M6-20-424)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- Brady Safety Labels