Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # B30C-4000-432
Zoro # G1581977
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3100
- Color Clear
- Width 4"
- Length 120 ft.
- Material B-432 ToughBond(TM) Series Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-4000-432
- Zoro # G1581977
- UPC # 754473542542
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 120 ft. |
Roll Length | 120 ft |
Label Width | 4 in |
Roll Size | 4 in x 120 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Clear, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 120 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-432
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- KUT GARD Cut Resistant Chaps, 25"L, Black, A6 (CHAPS-1)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (304340181)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-461)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (59529)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 4.00 mm W Box of 1400 Pieces, 1400PK (SA1226)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- DYMO Tape, White, Black (DYM18771)
- Brady Label Maker Tapes, Labels, Signs & Tags