Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # 59529
Zoro # G5467856
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- Color Clear
- Width 4"
- Length 50 ft.
- Material B-580 Indoor/Outdoor Vinyl Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 59529
- Zoro # G5467856
- UPC # 754473595296
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 50 ft |
Label Width | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Size M 26 to 46 in Waist Size, 33 in Length (WELJE9133ZHV)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (92723NFM)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- BRADY Precut Label Cartridge, White, Matte (M4-11-499)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- BRADY Label (M21-137-423)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-375-498)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- Brady Label Maker Tapes, Labels, Signs & Tags