Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # M61C-375-430
Zoro # G5483095
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71
- Color Clear
- Width 3/8"
- Length 50 ft.
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M61C-375-430
- Zoro # G5483095
- UPC # 754473580285
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 50 ft. |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 3/8 in x 50 ft |
Label Width | 3/8 in |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 3/8 in |
Roll Length | 50 ft |
Label Width | 3/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 52HJ95, Compatible Mfr Part Number M61-R6010, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Autoclavable, Printer Series Compatibility BMP61, M611, Recommended Ribbon M61-R6010, Roll Length 50 ft, Width 3/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, XL, 1 PR (337-11)
- BRADY Pipe Marker, Natural Gas, 5841-I (5841-I)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- BRADY Precut Label Cartridge, White, Matte (M4-11-499)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags