Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Brown, Labels/Roll: Continuous
Mfr # 115760
Zoro # G5600043
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Brown
- Width 2-1/4"
- Length 100 ft.
- Material B-595 Indoor/Outdoor Vinyl Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 115760
- Zoro # G5600043
- UPC # 754473985684
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Navy (8946-KIT)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Label, Color Clear/White, 1" W, 1" H (M7-19-427-2S)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 3000 (THT-18-430-3)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-171-593-.5BK)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-424)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-ANSICA)
- Brady Safety Labels