Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Blue, Labels/Roll: Continuous
Mfr # B30C-4000-483BL-KT
Zoro # G1581925
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3100
- Color Blue
- Width 4"
- Length 100 ft.
- Material B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-483BL-KT
- Zoro # G1581925
- UPC # 754473936648
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size - Floor Marking Labels | 4 in x 100 ft |
Label Width | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Blue, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4400-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Replacement Main PCB, Front Yellow Cover (MCXL-FC1)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Olive, Plain, PR (75120/14)
- AVERY LABELS, GHS, 60UP, LSR, WE PK (AVE60518)
- BRADY Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL (B33-60X10-7643-WT)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-61-483)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113145)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- Brady Safety Labels