Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black, Labels/Roll: Continuous
Mfr # 120867
Zoro # G7426027
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Black
- Width 4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 120867
- Zoro # G7426027
- UPC # 754473701017
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 110 ft |
Roll Size | 4 in x 110 ft |
Label Size (WxL) | 4 in |
Label Width | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- BANNER STAKES Mgnetic Belt Barrier, DoNotEnterArcFlash (MH5011)
- HOUSE 16003 1000 ft. Red Danger Tape (HO564505)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY Label, 1 51/64 in W, Red (M6-169-593-RD)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL (A62-14-417)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- BRADY Glow-In-The-Dark Tape, Phosphorescent, Labels/Roll: Continuous (76711)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- Brady Safety Labels