Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black, Labels/Roll: Continuous
Mfr # 113212
Zoro # G5759415
original price:
$400.99
12% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Black
- Width 4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113212
- Zoro # G5759415
- UPC # 754473985752
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 100 ft. |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM ROLL FORM PIPE MARKER ROOF DRAIN 8 in x RPL192PR (RPL192PR)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, RD (103000-100-005-12)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-173-593-YL)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W SL 750/RL (B33-55-8591-SL)
- BRADY Printer Ribbons, White, 2" W, 150 ft L (M7-R10000-WT)
- BRADY Label, Color White, 2" W, 2" H (M6-2-7425)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- NEVS Cryo Tube Labels 24x13mm for 0.5ml Tubes White Roll Form (LCR-121-W)
- Brady Safety Labels