Shop All Label Maker Accessories
Brady
Label Tape Cartridge, 2.25Inx100ft
Mfr # 113197
Zoro # G4916922
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Brady MiniMark(R) Label Printer
- Material Vinyl
- Application Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification
- Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113197
- Zoro # G4916922
- UPC # 754473985400
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- CALLOWAY MILLS Charcoal, 60 W x 144 L (14CHA0512)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6700F)
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YM-50-BX)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-250-C-342-YL)
- BRADY Thermal Transfer Printer Labels, White (THT-5-718-10)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- Brady Label Maker Accessories