Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Silver, Labels/Roll: 500
Mfr # THTEP-174-593-.5SL
Zoro # G2817342
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Material Glossy Polyester
- Legend Blank
- Color Silver
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-174-593-.5SL
- Zoro # G2817342
- UPC # 662820644323
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1" |
Label Width | 4 in |
Width | 4" |
Length | 1" |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 4 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Insole, 8-9M, 9-10W, Org/Blk, PR (91621)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- BRADY Label, Yellow, Labels/Roll: 500 (THTEP-176-593-.5YL)
- BRADY BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White (RCM-637-2.0-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Label, Silver, Labels/Roll: 500 (PTL-29-486)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- Brady Label Maker Tapes, Labels, Signs & Tags