Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Silver, Labels/Roll: 500
Mfr # THTEP-173-593-.5SL
Zoro # G2472084
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Color Silver
- Width 2"
- Length 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP-173-593-.5SL
- Zoro # G2472084
- UPC # 662820644279
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 2 in |
Label Width | 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (105071729)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- BRADY Precut Label Roll Cartridge, White (M4C-375-498)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (B33-137-7425)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- Brady Safety Labels