Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Silver, Labels/Roll: 500
Mfr # THTEP-172-593-.5SL
Zoro # G3135517
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Color Silver
- Width 1.77"
- Length 39/64"
- Height 3/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-172-593-.5SL
- Zoro # G3135517
- UPC # 662820644224
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.77" |
Length | 39/64" |
Height | 3/5" |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Label Width | 1 49/64 in |
Label Height | 19/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Grn/Blk, PR (MT)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (M71C-500-595-GN)
- BRADY Label, White, Labels/Roll: 500 (M6-47-499)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13540)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-750-499)
- BRADY Label, 1 in W, White (M7-16-483)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP2)
- EPSON Label Cartridge, Black on Orange, Labels/Roll: Continuous (218BOPX)
- Brady Safety Labels