Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Silver, Labels/Roll: 500
Mfr # PTL-29-486
Zoro # G2981754
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Legend Blank
- Width 1-1/2"
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-29-486
- Zoro # G2981754
- UPC # 662820187318
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1/2" |
Height | 1/2" |
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- REEBOK Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR (RB1975)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, L (3014-L)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- BRADY Label, 1 in W, White (BM-19-498)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (120857)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47-in. inch black on white laminated, 20PK (Tze-231-SWE)
- Brady Safety Labels