Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Silver, Labels/Roll: 100
Mfr # PTL-26-428
Zoro # G1271663
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Legend No Legend
- Width 1-1/4"
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-26-428
- Zoro # G1271663
- UPC # 662820183976
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/4" |
Length | 2-3/4" |
Height | 2-3/4" |
Label Width | 1 1/4 in |
Label Height | 2 3/4 in |
Label Size (HxW) - Rating & Name Plate Labels | 2 3/4 in x 1 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 2 3/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- HELLY HANSEN Rain Jacket with Hood, Green, 3XL, Material: PVC (70300_490-3XL)
- BRADY Lockout Padlock, Nylon, Org, 1-13/16" H, PK3 (NYL-ORG-38PL-KA3PK)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- BRADY Precut Label Roll Cartridge, White (M4C-375-498)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76614)
- BRADY Tag, 3/8 in W, Outdoor, White (M6C-375-412)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1500-427)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow (TZE661)
- Brady Safety Labels