Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Silver, Labels/Roll: 100
Mfr # PTL-20-486
Zoro # G0906674
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Legend Blank
- Color Silver
- Width 2"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-20-486
- Zoro # G0906674
- UPC # 662820187301
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Height | 2 in |
Label Width | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Pigskin Driver Red Fleece Lined, L, PK12 (3451L)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- DURHAM MFG Cabinet, Spill Response, Wall Mount (534AV-50)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- BRADY Label (M21-18-499)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- BRADY Printer Ribbons, White, 2" W, 150 ft L (M7-R10000-WT)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- Brady Safety Labels